Danger Sign, 10x7 In., English, U1-1004-RA_10X7

  • Mfr # U1-1004-RA_10X7

  • Zoro # G2283036


product price: $9.99
/ea

Key Features

Header
Danger
Legend
Confined Space Enter By Permit Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U1-1004-RA_10X7
Zoro #
G2283036
UPC #
849362004475
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
11/200 in

Details

Item
Danger Sign
Header
Danger
Legend
Confined Space Enter By Permit Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Double-Sided
No
Header Background Color
Black, Red, White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Red and Black/White
OSHA Compliant
Yes
Language
English
Legend Color
Black
ANSI Compliant
Yes
Sign Legend Color
Black
Background Color
White
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Material
Aluminum
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Text Color
White
Metal Detectable
No
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Maximum Service Temperature
170 Degrees F
Sign Mounting Location
Wall
Sign Header Background Color
Black, Red, White
Protective Coating
Clear Film Laminate
Sign Legend
Confined Space Enter By Permit Only
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Chemical Resistant
No
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Material Properties
Rigid
Sign Header Style
Text
Sign Legend Style
Text
ANSI 969 Compliant
No
Mirror Print
No
Outdoor Life Expectancy
3 to 5 yr
Glow In The Dark
No
Abrasion Resistant
No
Graffiti Resistant
Yes
State Specific Sign
No
Number of Printed Sides
1
Sign Header
Danger
Anti-Slip Surface
No
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Enter By Permit Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.