Danger Sign, 10x7 In., English, U1-1004-RD_10X7

  • Mfr # U1-1004-RD_10X7

  • Zoro # G9084537


product price: $6.39
/ea

Key Features

Header
Danger
Legend
Confined Space Enter By Permit Only
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1004-RD_10X7
Zoro #
G9084537
UPC #
849362004499
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Confined Space Enter By Permit Only
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Material
Reflective Decal
Legend Style
Text
Header Background Color
Black, Red, White
Legend/Background Color
Red and Black/White
Legend Color
Black
Sign Legend Color
Black
Background Color
White
Mounting Style
Adhesive-Backed
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
Confined Space
OSHA Compliant
Yes
Double-Sided
No
Language
English
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Sign Header Style
Text
Sign Header
Danger
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Average Outdoor Durability
1 to 2 yr
Sign Legend Style
Text
Sign Header Text Color
White
Sign Mounting Location
Wall
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Header Background Color
Black, Red, White
Write on Surface
No
Graffiti Resistant
Yes
Corrosion Resistant
No
Metal Detectable
No
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Mirror Print
No
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Glow In The Dark
No
Adhesive Type
Acrylic
State Specific Sign
No
Sign Legend
Confined Space Enter By Permit Only
Includes Mounting Hardware
No
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Enter By Permit Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.