Danger Sign, 10x7 In., English, U1-1007-RD_10X7

  • Mfr # U1-1007-RD_10X7

  • Zoro # G9084555


product price: $11.49
/ea

Key Features

Header
Danger
Legend
Non-Permit Confined Space Authorized Personnel Only
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1007-RD_10X7
Zoro #
G9084555
UPC #
849362004826
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Non-Permit Confined Space Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Legend Color
Black
Legend Style
Text
Header Background Color
Black, Red, White
Language
English
Mounting Style
Adhesive-Backed
Subject Matter
Confined Space
Material
Reflective Decal
Background Color
White
OSHA Compliant
Yes
Header Legend Color
White
Legend/Background Color
Red and Black/White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
No
Graffiti Resistant
Yes
Sign Legend Background Color
White
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
3 ft
State Specific Sign
No
Sign Header Background Color
Black, Red, White
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Metal Detectable
No
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
Adhesive Type
Acrylic
Write on Surface
No
Mirror Print
No
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 2 yr
Sign Header Text Color
White
Sign Legend
Non-Permit Confined Space Authorized Personnel Only
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Abrasion Resistant
No
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Style
Text
Sign Header
Danger
Chemical Resistant
No
Glow In The Dark
No
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Non-Permit Confined Space Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.