Danger Sign, 10x7 In., English, U1-1009-RA_10X7

  • Mfr # U1-1009-RA_10X7

  • Zoro # G9084591


product price: $10.55
/ea

Key Features

Header
Danger
Legend
Permit Required Confined Space Do Not Enter
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1009-RA_10X7
Zoro #
G9084591
UPC #
849362005007
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
11/200 in

Details

Item
Danger Sign
Header
Danger
Legend
Permit Required Confined Space Do Not Enter
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Surface
Subject Matter
Confined Space
Sign Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
White
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Aluminum
ANSI Compliant
Yes
Legend/Background Color
Red and Black/White
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Legend Style
Text
Background Color
White
Legend Color
Black
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Sign Legend
Permit Required Confined Space Do Not Enter
Average Outdoor Durability
3 to 5 yr
Chemical Resistant
No
Sign Header
Danger
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
Yes
Sign Legend Style
Text
Corrosion Resistant
Yes
Abrasion Resistant
No
Anti-Slip Surface
No
Write on Surface
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
3 to 5 yr
Sign Header Style
Text
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
170 Degrees F
Material Properties
Rigid
Mirror Print
No
State Specific Sign
No
Glow In The Dark
No
Includes Mounting Hardware
No
Metal Detectable
No
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Permit Required Confined Space Do Not Enter, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products