Danger Sign, 10x7 In., English, U1-1020-RD_10X7

  • Mfr # U1-1020-RD_10X7

  • Zoro # G9084871


product price: $7.99
/ea

Key Features

Header
Danger
Legend
Confined Space Authorized Personnel Only
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1020-RD_10X7
Zoro #
G9084871
UPC #
849362006363
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Confined Space Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Header Background Color
Black, Red, White
Legend Style
Text
Double-Sided
No
Material
Reflective Decal
Mounting Style
Adhesive-Backed
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Color
Black
Subject Matter
Confined Space
Background Color
White
Legend Color
Black
Legend/Background Color
Red and Black/White
Header Legend Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Header Background Color
Black, Red, White
Chemical Resistant
No
Sign Header
Danger
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Adhesive Type
Acrylic
Sign Legend
Confined Space Authorized Personnel Only
Maximum Viewing Distance - Favorable Conditions
15 ft
Number of Printed Sides
1
Abrasion Resistant
No
Sign Header Text Color
White
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Anti-Slip Surface
No
Includes Mounting Hardware
No
Corrosion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Graffiti Resistant
Yes
State Specific Sign
No
Mirror Print
No
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 2 yr
Minimum Application Temperature
65 Degrees F
Adhesive Style
Permanent
Metal Detectable
No
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.