Danger Sign, 10x7 In., English, U1-1022-RA_10X7

  • Mfr # U1-1022-RA_10X7

  • Zoro # G9084896


product price:  $9.69
/ea

Key Features

Header
Danger
Legend
High Voltage Unauthorized Personnel Keep Out
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1022-RA_10X7
Zoro #
G9084896
UPC #
849362006608
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
11/200 in

Details

Item
Danger Sign
Header
Danger
Legend
High Voltage Unauthorized Personnel Keep Out
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Material
Aluminum
Background Color
White
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red, White
Legend Style
Text
ANSI Compliant
Yes
Double-Sided
No
Language
English
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Legend Color
White
Legend/Background Color
Red and Black/White
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Mirror Print
No
Material Properties
Rigid
Sign Header Background Color
Black, Red, White
Chemical Resistant
No
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Sign Legend
High Voltage Unauthorized Personnel Keep Out
Sign Header Text Color
White
Anti-Slip Surface
No
Sign Header Style
Text
ANSI 969 Compliant
No
Sign Legend Style
Text
Maximum Service Temperature
170 Degrees F
Outdoor Life Expectancy
3 to 5 yr
State Specific Sign
No
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Metal Detectable
No
Sign Header
Danger
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage Unauthorized Personnel Keep Out, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.