Danger Sign, 10x7 In., English, U1-1022-RD_10X7

  • Mfr # U1-1022-RD_10X7

  • Zoro # G2901976


product price: $4.19
/ea

Key Features

Header
Danger
Legend
High Voltage Unauthorized Personnel Keep Out
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1022-RD_10X7
Zoro #
G2901976
UPC #
849362006622
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
High Voltage Unauthorized Personnel Keep Out
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Red and Black/White
Material
Reflective Decal
Language
English
Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Subject Matter
Electrical Hazard
Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Double-Sided
No
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Sign Legend Color
Black
Mounting Style
Adhesive-Backed
Sign Legend Text Color
Black
Material Properties
Flexible
Metal Detectable
No
Adhesive Style
Permanent
Corrosion Resistant
No
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Mirror Print
No
Sign Legend Background Color
White
Abrasion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Indoor/Outdoor Usage
Indoor Only
Sign Header
Danger
Chemical Resistant
No
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 2 yr
Graffiti Resistant
Yes
Sign Legend
High Voltage Unauthorized Personnel Keep Out
Anti-Slip Surface
No
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Write on Surface
No
Sign Format
Traditional OSHA
State Specific Sign
No
Sign Legend Style
Text
Sign Mounting Location
Wall
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage Unauthorized Personnel Keep Out, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.