Danger Sign, 10x7 In., English, U1-1027-RA_10X7

  • Mfr # U1-1027-RA_10X7

  • Zoro # G9084993


product price: $14.39
/ea

Key Features

Header
Danger
Legend
High Voltage Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1027-RA_10X7
Zoro #
G9084993
UPC #
849362007254
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
11/200 in

Details

Item
Danger Sign
Header
Danger
Legend
High Voltage Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Electrical Hazard
Double-Sided
No
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Mounting Style
Surface
Language
English
OSHA Compliant
Yes
Material
Aluminum
Legend Style
Text
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI Compliant
Yes
Background Color
White
Header Background Color
Black, Red, White
Header Legend Color
White
Legend/Background Color
Red and Black/White
Sign Legend Text Color
Black
Sign Header Style
Text
Sign Legend
High Voltage Authorized Personnel Only
Number of Printed Sides
1
Sign Legend Background Color
White
Anti-Slip Surface
No
Sign Format
Traditional OSHA
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
Material Properties
Rigid
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Metal Detectable
No
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Mirror Print
No
Sign Header Text Color
White
Sign Legend Style
Text
Sign Header Background Color
Black, Red, White
Chemical Resistant
No
Includes Mounting Hardware
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
170 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
Glow In The Dark
No
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.