Danger Sign, 10x7 In., English, U1-1033-RA_10X7

  • Mfr # U1-1033-RA_10X7

  • Zoro # G9085167


product price:  $10.99
/ea

Key Features

Header
Danger
Legend
Confined Space Do Not Enter
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1033-RA_10X7
Zoro #
G9085167
UPC #
849362007988
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
11/200 in

Details

Item
Danger Sign
Header
Danger
Legend
Confined Space Do Not Enter
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
ANSI Compliant
Yes
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Background Color
White
Material
Aluminum
Subject Matter
Confined Space
Legend Style
Text
Header Legend Color
White
Sign Legend Color
Black
Mounting Style
Surface
Legend Color
Black
Double-Sided
No
Legend/Background Color
Red and Black/White
Sign Legend Text Color
Black
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Mirror Print
No
Outdoor Life Expectancy
3 to 5 yr
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
170 Degrees F
Includes Mounting Hardware
No
Sign Header Background Color
Black, Red, White
Sign Header
Danger
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Abrasion Resistant
No
Sign Legend Style
Text
Glow In The Dark
No
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Write on Surface
No
Sign Legend Background Color
White
Sign Format
Traditional OSHA
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Anti-Slip Surface
No
Corrosion Resistant
Yes
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
Sign Legend
Confined Space Do Not Enter
Sign Mounting Location
Wall
Chemical Resistant
No
ANSI 969 Compliant
No
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Do Not Enter, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.