Danger Sign, 10x7 In., English, U1-1084-RD_10X7

  • Mfr # U1-1084-RD_10X7

  • Zoro # G9085657


product price: $4.69
/ea

Key Features

Header
Danger
Legend
Area In Front of This Electrical Panel Must Be Kept Clear For 36 Inches OSHA-NEC Regulation
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1084-RD_10X7
Zoro #
G9085657
UPC #
849362012036
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Area In Front of This Electrical Panel Must Be Kept Clear For 36 Inches OSHA-NEC Regulation
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Material
Reflective Decal
Header Background Color
Black, Red, White
Background Color
White
ANSI Compliant
Yes
Subject Matter
Electrical Hazard
OSHA Compliant
Yes
Legend/Background Color
Red and Black/White
Language
English
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Color
Black
Header Legend Color
White
Legend Color
Black
Mounting Style
Adhesive-Backed
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Mirror Print
No
State Specific Sign
No
Sign Legend Background Color
White
Write on Surface
No
Sign Header Text Color
White
Average Outdoor Durability
1 to 2 yr
Minimum Application Temperature
65 Degrees F
Sign Header
Danger
Anti-Slip Surface
No
Sign Header Background Color
Black, Red, White
Chemical Resistant
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
1 to 2 yr
Metal Detectable
No
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Adhesive Type
Acrylic
Graffiti Resistant
Yes
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Legend
Area In Front Of This Electrical Panel Must Be Kept Clear For 36 Inches Osha-Nec Regulation
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Corrosion Resistant
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Glow In The Dark
No
Sign Legend Style
Text
Adhesive Style
Permanent
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Area In Front Of This Electrical Panel Must Be Kept Clear For 36 Inches Osha-Nec Regulation, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.