Danger Sign, 14 in H, 10 in W, Vertical Rectangle, English, U3-1082-NA_10x14

  • Mfr # U3-1082-NA_10x14

  • Zoro # G5215660


product price:  $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Header
Danger
Legend
Abandoned Mines are Deadly, Don't Get Trapped. Stay Out! Stay Alive!
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3-1082-NA_10x14
Zoro #
G5215660
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Abandoned Mines are Deadly, Don't Get Trapped. Stay Out! Stay Alive!
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Header Background Color
Black, Red
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 235 Degrees F
Double-Sided
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Includes Mounting Hardware
No
Number of Printed Sides
1
Maximum Service Temperature
140 Degrees F
State Specific Sign
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Write on Surface
No
Sign Header
Danger
Metal Detectable
No
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Chemical Resistant
No
Sign Header Text Color
White
Average Outdoor Durability
3 to 5 yr
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Mirror Print
No
Sign Header Background Color
Black, Red, White
Sign Legend Style
Symbol and Text
Sign Legend
Abandoned Mines Are Deadly, Don't Get Trapped. Stay Out! Stay Alive!
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Abandoned Mines Are Deadly, Don't Get Trapped. Stay Out! Stay Alive!, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.