Danger Sign, 14 in H, 10 in W, Vertical Rectangle, English, U3-1881-NA_10x14

  • Mfr # U3-1881-NA_10x14
  • Zoro # G5175849
product price: 
$
8.89
/ea

Key Features

Header
Danger
Legend
Open Fuel Tanks Unuathorized Personnel Keep Out
Height
14 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U3-1881-NA_10x14
Zoro #
G5175849
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
Open Fuel Tanks Unuathorized Personnel Keep Out
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Black, Red
Operating Temp. Range
-40 Degrees to 235 Degrees F
Sign Legend Text Color
Black
Outdoor Life Expectancy
3 to 5 yr
Maximum Service Temperature
140 Degrees F
Sign Format
Traditional OSHA
Number of Printed Sides
1
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Sign Legend Style
Text
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
Sign Header
Danger
Sign Header Background Color
Black, Red, White
Sign Header Style
Text
Abrasion Resistant
No
Sign Header Text Color
White
Material Properties
Rigid
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Metal Detectable
No
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
State Specific Sign
No
Sign Legend Background Color
White
Chemical Resistant
No
Corrosion Resistant
Yes
Mounting Pattern
No Mounting Holes
Write on Surface
No
Includes Mounting Hardware
No
Sign Legend
Open Fuel Tanks Unauthorized Personnel Keep Out
Protective Coating
Clear Film Laminate
Product Type
Danger Sign

Dimensions

Width
10 in
Height
14 in
Thickness
0.04 in
Depth
1/25 in

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Open Fuel Tanks Unauthorized Personnel Keep Out, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products