Danger Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # U1-1087-NA_10x14

  • Zoro # G5273191


product price: $8.99
/ea

Key Features

Header
Danger/Peligro
Legend
Pinch Point/Punto De Compresion
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1087-NA_10x14
Zoro #
G5273191
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger/Peligro
Legend
Pinch Point/Punto De Compresion
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Black, Red
Operating Temp. Range
-40 Degrees to 235 Degrees F
Sign Legend Text Color
Black
Maximum Service Temperature
140 Degrees F
Abrasion Resistant
No
Write on Surface
No
Outdoor Life Expectancy
3 to 5 yr
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Sign Legend Background Color
White
Chemical Resistant
No
Sign Legend Style
Text
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Sign Header
Danger/Peligro
Mounting Pattern
No Mounting Holes
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
State Specific Sign
No
Anti-Slip Surface
No
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
Corrosion Resistant
Yes
Sign Legend
Pinch Point/Punto De Compresion
Number of Printed Sides
1
Sign Header Style
Text
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Mirror Print
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pinch Point/Punto De Compresion, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.