Zoro Homepage

Danger Sign, 14 in Height, 10 in Width, Plastic, Vertical Rectangle, English

  • Mfr # LCU4-0751-NP_10x14

  • Zoro # G6029952


product price: $5.55
/ea
Sold in multiples of 2 for $11.10

Key Features

Header
Danger/Peligro
Legend
THIS EQUIPMENT STARTS AUTOMATICALLY/ESTE EQUIPO ARRANCA AUTOMATICAMENTE
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0751-NP_10x14
Zoro #
G6029952
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Danger Sign
Header
Danger/Peligro
Legend
THIS EQUIPMENT STARTS AUTOMATICALLY/ESTE EQUIPO ARRANCA AUTOMATICAMENTE
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Black, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Sign Legend Color
Black, White, Red
Header Legend Color
Red, White
Header Background Color
Black
Green Certification or Other Recognition
UL Environment Claims Validated
ANSI Compliant
Yes
Operating Temp. Range
-29 Degrees F to 176 Degrees F
Double-Sided
No
Sign Legend Text Color
Black
Mirror Print
No
Material Properties
Flexible
Outdoor Life Expectancy
1 to 3 yr
Sign Header
Danger
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Minimum Application Temperature
65 Degrees F
Sign Legend
This Equipment Starts Automatically/Este Equipo Arranca Automaticamente
Metal Detectable
No
Write on Surface
No
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black, Red, White
Sign Format
Traditional OSHA
Abrasion Resistant
No
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
40 ft
State Specific Sign
No
Sign Header Style
Text
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Anti-Slip Surface
No
Corrosion Resistant
Yes
Sign Legend Background Color
White

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Equipment Starts Automatically/Este Equipo Arranca Automaticamente, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.