Shop LYLE

Danger Sign, 14 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU4-0756-NP_10x14

  • Mfr # LCU4-0756-NP_10x14

  • Zoro # G6561961


product price: 
$
5.55
/ea
Sold in multiples of 2 for $11.10

Key Features

Header
Danger/Peligro
Legend
Hot/Caliente
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0756-NP_10x14
Zoro #
G6561961
UPC #
-
Country of Origin
United States
Item
Hot Surface Sign
Header
Danger/Peligro
Legend
Hot/Caliente
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Black, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Green Certification or Other Recognition
UL Environment Claims Validated
Sign Legend Color
Black, White, Red
ANSI Compliant
Yes
Operating Temp. Range
-29 Degrees to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Header Background Color
Black
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Legend Color
Red, White
Sign Legend Text Color
Black, Red, White
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
Minimum Application Temperature
65 Degrees F
Metal Detectable
No
Anti-Slip Surface
No
Corrosion Resistant
Yes
Mirror Print
No
Outdoor Life Expectancy
1 to 3 yr
Sign Header
Danger/Peligro
State Specific Sign
No
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Legend
Hot/Caliente
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 to 3 yr
Sign Header Style
Text
Graffiti Resistant
Yes
Write on Surface
No
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Sign Header Text Color
White
Abrasion Resistant
No
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Liquid Laminate
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot/Caliente, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products