Shop LYLE

Hot Surface Sign, 10 in H x 14 in W, Plastic

  • Mfr # LCU4-0257-NP_14X10
  • Zoro # G9490875

product price: 
$
6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Header
Danger
Legend
Hot
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0257-NP_14X10
Zoro #
G9490875
UPC #
-
Country of Origin
United States
Item
Hot Surface Sign
Header
Danger
Legend
Hot
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
White
Header Background Color
Black, Red
Double-Sided
No
Sign Legend Text Color
Black
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
165 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Black, Red, White
Sign Header
Danger
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
Anti-Slip Surface
No
Minimum Service Temperature
-90 Degrees F
Sign Legend Background Color
White
Corrosion Resistant
Yes
Abrasion Resistant
No
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Sign Header Style
Text
Write on Surface
No
Sign Format
ANSI/OSHA Format
Number of Printed Sides
1
Sign Legend
Hot
State Specific Sign
No
Sign Header Text Color
White
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Plastic Hot Danger Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Plastic Hot Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hot, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.