Zoro Homepage

Danger Sign, 14 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English

  • Mfr # U1-1087-RD_10X14

  • Zoro # G2901319


product price: $6.65
/ea
Sold in multiples of 2 for $13.30

Key Features

Header
Danger/Peligro
Legend
Pinch Point/Punto De Compresion
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1087-RD_10X14
Zoro #
G2901319
UPC #
849362012197
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger/Peligro
Legend
Pinch Point/Punto De Compresion
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Red and Black/White
Legend Color
Black
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Legend Color
White
Double-Sided
No
Background Color
White
Mounting Style
Adhesive-Backed
Language
English, Spanish
Material
Reflective Decal
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black, Red, White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Corrosion Resistant
No
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
130 Degrees F
Adhesive Style
Permanent
Write on Surface
No
Sign Legend Background Color
White
State Specific Sign
No
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Legend
Pinch Point/Punto De Compresion
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
40 ft
Anti-Slip Surface
No
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Sign Header Background Color
Black, Red, White
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Sign Header
Danger/Peligro
Average Outdoor Durability
1 to 2 yr
Sign Header Text Color
White
Material Properties
Flexible
Outdoor Life Expectancy
1 to 2 yr
Graffiti Resistant
Yes
Sign Header Style
Text
Number of Printed Sides
1
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pinch Point/Punto De Compresion, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.