Danger Sign, 14 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English

  • Mfr # U3-1085-RD_10X14

  • Zoro # G2753646


product price: $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Header
Danger
Legend
Acetylene Storage Area, No Smoking
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1085-RD_10X14
Zoro #
G2753646
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Acetylene Storage Area, No Smoking
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Language
English
OSHA Compliant
Yes
Material
Vinyl
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Text
Header Background Color
Black, Red, White
Legend/Background Color
Red and Black/White
Header Legend Color
White
Double-Sided
No
Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Sign Format
Traditional OSHA
Corrosion Resistant
No
Sign Legend Style
Text
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Graffiti Resistant
Yes
Anti-Slip Surface
No
Write on Surface
No
Metal Detectable
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Header Text Color
White
Average Outdoor Durability
1 to 2 yr
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Sign Legend
Acetylene Storage Area No Smoking
Chemical Resistant
No
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967
Adhesive Style
Permanent
Includes Mounting Hardware
No
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Acetylene Storage Area No Smoking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.