Danger Sign, 14" W, 10" H, 0.004" Thickness, LCU4-0033-ED_14x10

  • Mfr # LCU4-0033-ED_14x10

  • Zoro # G5265948


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Danger
Legend
Electrical Equipment Authorized Personnel Only Death Or Serious Electrocution Will Occur Within
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0033-ED_14x10
Zoro #
G5265948
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Electrical Equipment Authorized Personnel Only Death Or Serious Electrocution Will Occur Within
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Red, Yellow
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 302 Degrees F
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Header Legend Color
Black
Double-Sided
No
Legend Style
Symbol and Text
Green Environmental Attribute
Does Not Contain PVC
Sign Legend Text Color
Black
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Legend Pictogram ID
PPIC-102
Legend Pictogram Description
Skull And Crossbones
Sign Header Style
Symbol and Text
Chemical Resistant
No
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Write on Surface
No
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
65 Degrees F
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Header Pictogram ID
PPIC-51
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Sign Legend
Electrical Equipment. Authorized Personnel Only. Death Or Serious Electrocution Will Occur Within.
Sign Header
Danger
Protective Coating
Clear Film Laminate
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
Mirror Print
No
Sign Header Text Color
White
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Format
ANSI/OSHA Format
Number of Printed Sides
1
Corrosion Resistant
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Includes Mounting Hardware
No
Sign Header Background Color
Red
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Abrasion Resistant
No
ANSI 969 Compliant
No
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Electrical Equipment. Authorized Personnel Only. Death Or Serious Electrocution Will Occur Within., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.