Danger Sign, 14" W, 10" H, 0.004" Thickness, LCU4-0051-ED_14x10

  • Mfr # LCU4-0051-ED_14x10

  • Zoro # G5296501


product price:  $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Danger
Legend
High Voltage. Will Result In Shock Or Death.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0051-ED_14x10
Zoro #
G5296501
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
High Voltage. Will Result In Shock Or Death.
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Green Environmental Attribute
Does Not Contain PVC
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
Black
Operating Temp. Range
-40 Degrees to 302 Degrees F
Header Background Color
Red, Yellow
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Double-Sided
No
Sign Legend Text Color
Black
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Adhesive Style
Permanent
Sign Legend
High Voltage. Will Result In Shock Or Death.
State Specific Sign
No
Graffiti Resistant
Yes
Sign Header Style
Symbol and Text
Anti-Slip Surface
No
Sign Mounting Location
Wall
Glow In The Dark
No
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Red
Sign Header Text Color
White
Abrasion Resistant
No
Corrosion Resistant
No
Sign Legend Background Color
White
Sign Header
Danger
Sign Format
ANSI/OSHA Format
Write on Surface
No
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend High Voltage. Will Result In Shock Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.