Danger Sign, 14" W, 10" H, 0.004" Thickness, LCU4-0087-ED_14x10

  • Mfr # LCU4-0087-ED_14x10

  • Zoro # G5279333


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Danger
Legend
Do Not Enter Without Wearing Safety Glasses Accident Will Result In Serious Eye Injury
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0087-ED_14x10
Zoro #
G5279333
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Do Not Enter Without Wearing Safety Glasses Accident Will Result In Serious Eye Injury
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Green Environmental Attribute
Does Not Contain PVC
Header Background Color
Red, Yellow
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 302 Degrees F
Header Legend Color
Black
Sign Legend Text Color
Black
Maximum Service Temperature
176 Degrees F
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
ANSI 969 Compliant
No
Chemical Resistant
No
Sign Legend Background Color
White
Sign Legend
Do Not Enter Without Wearing Safety Glasses. Accident Will Result In Serious Eye Injury.
Write on Surface
No
Number of Printed Sides
1
Sign Format
ANSI/OSHA Format
State Specific Sign
No
Sign Legend Style
Symbol and Text
Metal Detectable
No
Sign Header Text Color
White
Corrosion Resistant
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
Yes
Sign Header Style
Symbol and Text
Glow In The Dark
No
Sign Header Background Color
Red
Minimum Application Temperature
65 Degrees F
Sign Header
Danger
Abrasion Resistant
No
Average Outdoor Durability
1 to 3 yr
Adhesive Style
Permanent
Sign Mounting Location
Wall
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Enter Without Wearing Safety Glasses. Accident Will Result In Serious Eye Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.