Danger Sign, 14" W, 10" H, 0.004" Thickness, LCU4-0092-ED_14x10

  • Mfr # LCU4-0092-ED_14x10

  • Zoro # G5241037


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Danger
Legend
Do Not Handle Without Wearing Safety Shield Accident Will Result In Serious Injury Or Death
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0092-ED_14x10
Zoro #
G5241037
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Do Not Handle Without Wearing Safety Shield Accident Will Result In Serious Injury Or Death
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Background Color
Red, Yellow
Legend Style
Symbol and Text
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Green Environmental Attribute
Does Not Contain PVC
Double-Sided
No
Operating Temp. Range
-40 Degrees to 302 Degrees F
Header Legend Color
Black
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Header Style
Symbol and Text
Chemical Resistant
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Includes Mounting Hardware
No
Sign Header Text Color
White
State Specific Sign
No
Sign Legend
Do Not Handle Without Wearing Safety Shield Accident Will Result In Serious Injury Or Death
Sign Legend Style
Symbol and Text
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Write on Surface
No
Sign Format
ANSI/OSHA Format
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Header Background Color
Red
Metal Detectable
No
Average Outdoor Durability
1 to 3 yr
Glow In The Dark
No
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
Graffiti Resistant
Yes
Sign Header
Danger
Protective Coating
Clear Film Laminate
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Handle Without Wearing Safety Shield Accident Will Result In Serious Injury Or Death, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.