Danger Sign, 14" W, 10" H, 0.004" Thickness, LCU4-0104-ED_14x10

  • Mfr # LCU4-0104-ED_14x10

  • Zoro # G5241798


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Danger
Legend
Confined Space. Enter By Permit Only. Prepare For Entry. Test Atmosphere. Prepare Personal Protection Devices.
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0104-ED_14x10
Zoro #
G5241798
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Confined Space. Enter By Permit Only. Prepare For Entry. Test Atmosphere. Prepare Personal Protection Devices.
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
ANSI Compliant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 302 Degrees F
Header Background Color
Red, Yellow
Header Legend Color
Black
Green Environmental Attribute
Does Not Contain PVC
Double-Sided
No
Sign Legend Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Red
Number of Printed Sides
1
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Corrosion Resistant
No
Metal Detectable
No
Sign Format
ANSI/OSHA Format
Sign Mounting Location
Wall
Sign Header Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
ANSI 969 Compliant
No
Sign Header Text Color
White
Maximum Service Temperature
176 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend
Confined Space. Enter By Permit Only. Prepare For Entry. Test Atmosphere. Prepare Personal Protection Devices.
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Write on Surface
No
Chemical Resistant
No
Sign Header
Danger
Protective Coating
Clear Film Laminate
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Confined Space. Enter By Permit Only. Prepare For Entry. Test Atmosphere. Prepare Personal Protection Devices., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.