Danger Sign, 14" W, 10" H, 0.004" Thickness, LCU4-0106-ED_14x10

  • Mfr # LCU4-0106-ED_14x10

  • Zoro # G5251281


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Danger
Legend
Do Not Look At Electric Arc It Will Hurt Your Eyes
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0106-ED_14x10
Zoro #
G5251281
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Do Not Look At Electric Arc It Will Hurt Your Eyes
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
ANSI Compliant
Yes
Green Environmental Attribute
Does Not Contain PVC
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 302 Degrees F
Header Background Color
Red, Yellow
Sign Legend Text Color
Black
Sign Legend
Do Not Look At Electric Arc. It Will Hurt Your Eyes. Vision Damage Will Occur.
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Mirror Print
No
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Sign Header
Danger
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Sign Header Background Color
Red
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Write on Surface
No
Sign Header Text Color
White
Sign Legend Style
Symbol and Text
Minimum Application Temperature
65 Degrees F
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Sign Format
ANSI/OSHA Format
Corrosion Resistant
No
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Sign Header Style
Symbol and Text
Graffiti Resistant
Yes
Glow In The Dark
No
State Specific Sign
No
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Look At Electric Arc. It Will Hurt Your Eyes. Vision Damage Will Occur., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.