Danger Sign, 14" W, 10" H, 0.004" Thickness, LCU4-0116-ED_14x10

  • Mfr # LCU4-0116-ED_14x10

  • Zoro # G5235890


product price:  $6.49
/ea

Key Features

Header
Danger
Legend
Confined Space Enter By Permit Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0116-ED_14x10
Zoro #
G5235890
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Confined Space Enter By Permit Only
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 302 Degrees F
Header Background Color
Red, Yellow
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Green Environmental Attribute
Does Not Contain PVC
Sign Legend Color
Black
Header Legend Color
Black
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Legend Pictogram Description
Not Allowed
Sign Header
Danger
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
65 Degrees F
Sign Legend
Confined Space. Enter By Permit Only.
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Glow In The Dark
No
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Sign Header Text Color
White
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Header Pictogram ID
PPIC-51
Sign Format
ANSI/OSHA Format
Sign Header Style
Symbol and Text
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Legend Pictogram ID
PADM-09
Abrasion Resistant
No
Write on Surface
No
Mirror Print
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Adhesive Style
Permanent
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
No
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Sign Header Background Color
Red
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Confined Space. Enter By Permit Only., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.