Danger Sign, 14" W, 10" H, 0.004" Thickness, LCU4-0152-ED_14x10

  • Mfr # LCU4-0152-ED_14x10

  • Zoro # G5157883


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Danger
Legend
Electrical Equipment Authorized Personnel Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0152-ED_14x10
Zoro #
G5157883
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Electrical Equipment Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Red, Yellow
OSHA Compliant
Yes
Header Legend Color
Black
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 302 Degrees F
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
Green Environmental Attribute
Does Not Contain PVC
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Sign Legend Text Color
Black
Glow In The Dark
No
Adhesive Style
Permanent
Sign Header Background Color
Red
Sign Mounting Location
Wall
Legend Pictogram Description
Electrocution Hazard
Chemical Resistant
No
Sign Header Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Header
Danger
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Legend
Electrical Equipment. Authorized Personnel Only.
ANSI 969 Compliant
No
Material Properties
Flexible
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Background Color
White
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
176 Degrees F
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
Legend Pictogram ID
PELC-18
Includes Mounting Hardware
No
Header Pictogram ID
PPIC-51
Corrosion Resistant
No
State Specific Sign
No
Sign Format
ANSI/OSHA Format
Write on Surface
No
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
Sign Legend Style
Symbol and Text
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Electrical Equipment. Authorized Personnel Only., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.