Danger Sign, 14" W, 10" H, 0.004" Thickness, LCU4-0180-ED_14x10

  • Mfr # LCU4-0180-ED_14x10

  • Zoro # G5243417


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Danger
Legend
Face Shield Required
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0180-ED_14x10
Zoro #
G5243417
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Face Shield Required
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 302 Degrees F
Green Environmental Attribute
Does Not Contain PVC
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header Legend Color
Black
Header Background Color
Red, Yellow
Double-Sided
No
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
Legend Pictogram Description
Face Protection
Sign Format
ANSI/OSHA Format
Sign Header
Danger
Mirror Print
No
Graffiti Resistant
Yes
Header Pictogram ID
PPIC-51
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Red
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Header Style
Symbol and Text
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
Adhesive Style
Permanent
Sign Legend
Face Shield Required
Corrosion Resistant
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Chemical Resistant
No
Average Outdoor Durability
1 to 3 yr
Write on Surface
No
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Material Properties
Flexible
Includes Mounting Hardware
No
Sign Header Text Color
White
Legend Pictogram ID
PPEQ-924
Sign Legend Background Color
White
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Face Shield Required, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.