Danger Sign, 14" W, 10" H, 0.004" Thickness, LCU4-0189-ED_14x10

  • Mfr # LCU4-0189-ED_14x10

  • Zoro # G5205291


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Danger
Legend
Live Wire Overhead
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0189-ED_14x10
Zoro #
G5205291
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Live Wire Overhead
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Green Environmental Attribute
Does Not Contain PVC
Operating Temp. Range
-40 Degrees to 302 Degrees F
Legend Style
Symbol and Text
Header Background Color
Black, Red
Header Legend Color
White
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
OSHA Compliant
Yes
Sign Legend Text Color
Black
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Abrasion Resistant
No
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Minimum Application Temperature
65 Degrees F
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Mirror Print
No
Sign Legend
Live Wire Overhead
Sign Header Background Color
Black, Red, White
Sign Header
Danger
Glow In The Dark
No
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Write on Surface
No
Sign Header Style
Text
Chemical Resistant
No
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Sign Header Text Color
White
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Live Wire Overhead, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.