Danger Sign, 14" W, 10" H, 0.004" Thickness, LCU4-0227-ED_14x10

  • Mfr # LCU4-0227-ED_14x10

  • Zoro # G5219221


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Danger
Legend
Electrical Equipment Authorized Personnel Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0227-ED_14x10
Zoro #
G5219221
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Electrical Equipment Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Green Environmental Attribute
Does Not Contain PVC
Header Background Color
Black, Red
Legend Style
Symbol and Text
Double-Sided
No
Operating Temp. Range
-40 Degrees to 302 Degrees F
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
Sign Legend Text Color
Black
Chemical Resistant
No
Metal Detectable
No
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 3 yr
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Write on Surface
No
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend
Electrical Equipment Authorized Personnel Only
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Corrosion Resistant
No
Adhesive Style
Permanent
Material Properties
Flexible
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Legend Pictogram Description
Electrocution Hazard
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Sign Header Background Color
Black, Red, White
Sign Header
Danger
Sign Header Style
Text
Legend Pictogram ID
PELC-18
Sign Legend Style
Symbol and Text
Abrasion Resistant
No
Sign Header Text Color
White
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Mirror Print
No
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Electrical Equipment Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.