Danger Sign, 14" W, 10" H, 0.004" Thickness, LCU4-0234-ED_14x10

  • Mfr # LCU4-0234-ED_14x10

  • Zoro # G5231657


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Danger
Legend
High Voltage Keep Out
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0234-ED_14x10
Zoro #
G5231657
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
High Voltage Keep Out
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Does Not Contain PVC
Header Legend Color
White
Header Background Color
Black, Red
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 302 Degrees F
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Legend Style
Symbol and Text
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
40 ft
Chemical Resistant
No
Includes Mounting Hardware
No
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Legend Pictogram ID
PELC-18
Sign Header Background Color
Black, Red, White
Sign Legend Style
Symbol and Text
Average Outdoor Durability
1 to 3 yr
Sign Legend
High Voltage Keep Out
Outdoor Life Expectancy
Not Outdoor Rated
Legend Pictogram Description
Electrocution Hazard
Material Properties
Flexible
Sign Mounting Location
Wall
Sign Legend Background Color
White
Metal Detectable
No
Adhesive Style
Permanent
Graffiti Resistant
Yes
Maximum Service Temperature
176 Degrees F
Corrosion Resistant
No
Glow In The Dark
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
State Specific Sign
No
Write on Surface
No
Sign Format
Traditional OSHA
Sign Header
Danger
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage Keep Out, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.