Danger Sign, 14" W, 10" H, 0.004" Thickness, LCU4-0268-ED_14x10

  • Mfr # LCU4-0268-ED_14x10

  • Zoro # G5169731


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Danger
Legend
Confined Space Enter By Permit Only
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0268-ED_14x10
Zoro #
G5169731
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Confined Space Enter By Permit Only
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
OSHA Compliant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Does Not Contain PVC
Legend Style
Symbol and Text
Header Background Color
Black, Red
Double-Sided
No
Operating Temp. Range
-40 Degrees to 302 Degrees F
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Text Color
Black
Sign Legend
Confined Space Enter By Permit Only
Corrosion Resistant
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Header
Danger
Includes Mounting Hardware
No
Mirror Print
No
Sign Header Background Color
Black, Red, White
Sign Format
Traditional OSHA
Sign Header Text Color
White
Sign Mounting Location
Wall
Legend Pictogram Description
Confined Space
Write on Surface
No
Adhesive Style
Permanent
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Favorable Conditions
40 ft
Glow In The Dark
No
Sign Legend Background Color
White
Material Properties
Flexible
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Abrasion Resistant
No
Metal Detectable
No
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Legend Pictogram ID
PCSP-03
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Film Laminate
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Enter By Permit Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products