Danger Sign, 14" W, 10" H, 0.004" Thickness, LCU4-0287-ED_14x10

  • Mfr # LCU4-0287-ED_14x10

  • Zoro # G5279239


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Danger
Legend
Hard Hat Required In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0287-ED_14x10
Zoro #
G5279239
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Hard Hat Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 302 Degrees F
Header Background Color
Black, Red
Green Environmental Attribute
Does Not Contain PVC
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Header Legend Color
White
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 3 yr
Sign Header
Danger
Sign Legend Style
Symbol and Text
Sign Header Text Color
White
ANSI 969 Compliant
No
Number of Printed Sides
1
Metal Detectable
No
Sign Legend Background Color
White
Write on Surface
No
State Specific Sign
No
Protective Coating
Clear Film Laminate
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Abrasion Resistant
No
Sign Mounting Location
Wall
Corrosion Resistant
No
Chemical Resistant
No
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Black, Red, White
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Glow In The Dark
No
Mirror Print
No
Sign Legend
Hard Hat Required In This Area
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Hat Required In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.