Danger Sign, 14" W, 10" H, 0.004" Thickness, LCU4-0603-ED_14x10

  • Mfr # LCU4-0603-ED_14x10

  • Zoro # G5199393


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Danger
Legend
Do Not Enter Without Wearing Ear Protection
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0603-ED_14x10
Zoro #
G5199393
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Do Not Enter Without Wearing Ear Protection
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Double-Sided
No
Legend Style
Text
Green Environmental Attribute
Does Not Contain PVC
Header Background Color
Black, Red
Header Legend Color
White
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 302 Degrees F
Sign Legend Text Color
Black
Sign Legend Style
Text
Mirror Print
No
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
1 to 3 yr
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Sign Legend
Do Not Enter Without Wearing Ear Protection
Number of Printed Sides
1
Sign Header Style
Text
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Sign Header Text Color
White
Metal Detectable
No
Chemical Resistant
No
State Specific Sign
No
Adhesive Style
Permanent
Corrosion Resistant
No
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Sign Header Background Color
Black, Red, White
Sign Header
Danger
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
Yes
Write on Surface
No
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter Without Wearing Ear Protection, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.