Danger Sign, 14" W, 10" H, 0.004" Thickness, LCU4-0610-ED_14x10

  • Mfr # LCU4-0610-ED_14x10

  • Zoro # G5166983


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Danger
Legend
Eye And Ear Protection Required In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0610-ED_14x10
Zoro #
G5166983
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Eye And Ear Protection Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 302 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Color
Black
Green Environmental Attribute
Does Not Contain PVC
ANSI Compliant
Yes
Header Background Color
Black, Red
Sign Legend Text Color
Black
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Write on Surface
No
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Adhesive Style
Permanent
Sign Header Background Color
Black, Red, White
Mirror Print
No
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
State Specific Sign
No
Chemical Resistant
No
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Number of Printed Sides
1
Sign Header
Danger
Sign Header Style
Text
Sign Header Text Color
White
Sign Legend Style
Text
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Corrosion Resistant
No
Anti-Slip Surface
No
Sign Legend
Eye And Ear Protection Required In This Area
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye And Ear Protection Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.