Danger Sign, 14" W, 10" H, 0.004" Thickness, LCU4-0632-ED_14x10

  • Mfr # LCU4-0632-ED_14x10

  • Zoro # G5156860


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Danger
Legend
Do Not Enter Without Wearing Protective Clothing
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0632-ED_14x10
Zoro #
G5156860
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Do Not Enter Without Wearing Protective Clothing
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
OSHA Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
Green Environmental Attribute
Does Not Contain PVC
Header Background Color
Black, Red
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-40 Degrees to 302 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
No
Sign Header
Danger
Corrosion Resistant
No
Metal Detectable
No
Sign Header Text Color
White
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Sign Header Background Color
Black, Red, White
Mirror Print
No
Sign Header Style
Text
Sign Legend Background Color
White
Number of Printed Sides
1
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Adhesive Style
Permanent
State Specific Sign
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Do Not Enter Without Wearing Protective Clothing
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter Without Wearing Protective Clothing, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.