Danger Sign, 14" W, 10" H, 0.004" Thickness, LCU4-0646-ED_14x10

  • Mfr # LCU4-0646-ED_14x10

  • Zoro # G5176792


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Danger
Legend
Confined Space Follow Entry Procedures #______
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0646-ED_14x10
Zoro #
G5176792
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Confined Space Follow Entry Procedures #______
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees to 302 Degrees F
Header Background Color
Black, Red
Header Legend Color
White
Double-Sided
No
Green Environmental Attribute
Does Not Contain PVC
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
Sign Format
Traditional OSHA
Write on Surface
Yes
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Sign Legend
Confined Space Follow Entry Procedures #______
Sign Legend Background Color
White
Number of Printed Sides
1
Metal Detectable
No
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 to 3 yr
Sign Header Background Color
Black, Red, White
Mirror Print
No
Sign Header
Danger
Anti-Slip Surface
No
Corrosion Resistant
No
Includes Mounting Hardware
No
Material Special Properties
Write-On Surface
Glow In The Dark
No
State Specific Sign
No
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Follow Entry Procedures #______, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products