Danger Sign, 14" W, 10" H, 0.004" Thickness, LCU4-0662-ED_14x10

  • Mfr # LCU4-0662-ED_14x10

  • Zoro # G5190092


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Danger
Legend
This Equipment Is Supplied With Two Electrical Services
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0662-ED_14x10
Zoro #
G5190092
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
This Equipment Is Supplied With Two Electrical Services
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Double-Sided
No
Header Background Color
Black, Red
Green Environmental Attribute
Does Not Contain PVC
Operating Temp. Range
-40 Degrees to 302 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Color
Black
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Sign Header Text Color
White
Glow In The Dark
No
Sign Legend
This Equipment Is Supplied With Two Electrical Services
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
176 Degrees F
Sign Header Background Color
Black, Red, White
Sign Legend Style
Text
Mirror Print
No
Abrasion Resistant
No
Sign Header Style
Text
Number of Printed Sides
1
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
State Specific Sign
No
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Metal Detectable
No
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
Anti-Slip Surface
No
Includes Mounting Hardware
No
Chemical Resistant
No
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Equipment Is Supplied With Two Electrical Services, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.