Danger Sign, 14" W, 10" H, 0.004" Thickness, LCU4-0663-ED_14x10

  • Mfr # LCU4-0663-ED_14x10

  • Zoro # G5207839


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Danger
Legend
Confined Space Call_____ Before Attempting Rescue
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0663-ED_14x10
Zoro #
G5207839
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Confined Space Call_____ Before Attempting Rescue
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Does Not Contain PVC
OSHA Compliant
Yes
Legend Style
Text
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 302 Degrees F
Header Background Color
Black, Red
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Corrosion Resistant
No
Sign Header Background Color
Black, Red, White
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Confined Space Call_____ Before Attempting Rescue
Anti-Slip Surface
No
Sign Legend Style
Text
Metal Detectable
No
Graffiti Resistant
Yes
Chemical Resistant
No
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Header Text Color
White
ANSI 969 Compliant
No
Adhesive Style
Permanent
Sign Header
Danger
Sign Header Style
Text
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Material Special Properties
Write-On Surface
Average Outdoor Durability
1 to 3 yr
Abrasion Resistant
No
Includes Mounting Hardware
No
Write on Surface
Yes
Mirror Print
No
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Call_____ Before Attempting Rescue, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.