Danger Sign, 14" W, 10" H, 0.040" Thickness, U1-1004-NA_14x10

  • Mfr # U1-1004-NA_14x10

  • Zoro # G5207741


product price:  $11.79
/ea

Key Features

Header
Danger
Legend
Confined Space Enter By Permit Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1004-NA_14x10
Zoro #
G5207741
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
11/200 in

Details

Item
Danger Sign
Header
Danger
Legend
Confined Space Enter By Permit Only
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Legend Color
White
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees to 235 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Background Color
Black, Red
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Maximum Service Temperature
140 Degrees F
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Glow In The Dark
No
Corrosion Resistant
Yes
Protective Coating
Clear Film Laminate
Metal Detectable
No
Includes Mounting Hardware
No
Sign Header Text Color
White
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Confined Space Enter By Permit Only
Sign Format
Traditional OSHA
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
State Specific Sign
No
Number of Printed Sides
1
Sign Legend Background Color
White
Sign Header
Danger
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Sign Header Style
Text
Sign Legend Style
Text
Sign Mounting Location
Wall
Sign Header Background Color
Black, Red, White
Write on Surface
No
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Enter By Permit Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.