Danger Sign, 14" W, 10" H, 0.040" Thickness, U1-1013-NA_14x10

  • Mfr # U1-1013-NA_14x10

  • Zoro # G5221741


product price:  $9.69
/ea

Key Features

Header
Danger
Legend
High Voltage
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U1-1013-NA_14x10
Zoro #
G5221741
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
11/200 in

Details

Item
Danger Sign
Header
Danger
Legend
High Voltage
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
White
ANSI Compliant
Yes
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 235 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
140 Degrees F
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
Sign Legend
High Voltage
Sign Mounting Location
Wall
Sign Header
Danger
Abrasion Resistant
No
Sign Legend Style
Text
Sign Header Style
Text
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Sign Header Background Color
Black, Red, White
Chemical Resistant
No
State Specific Sign
No
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Graffiti Resistant
Yes
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
Number of Printed Sides
1
Mirror Print
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Material Properties
Rigid
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.