Danger Sign, 14" W, 10" H, 0.040" Thickness, U3-1007-NA_14x10

  • Mfr # U3-1007-NA_14x10

  • Zoro # G5267040


product price:  $8.29
/ea

Key Features

Header
Danger
Legend
230 Volts
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3-1007-NA_14x10
Zoro #
G5267040
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
230 Volts
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees to 235 Degrees F
Header Background Color
Red, Yellow
Header Legend Color
Black
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Sign Legend Text Color
Black
Sign Header
Danger
Maximum Service Temperature
140 Degrees F
Sign Legend Style
Text
Sign Mounting Location
Wall
Number of Printed Sides
1
Metal Detectable
No
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
ANSI 969 Compliant
No
Sign Header Text Color
White
Write on Surface
No
State Specific Sign
No
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Background Color
Red
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Sign Header Style
Symbol and Text
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
ANSI/OSHA Format
Sign Legend
230 Volts
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend 230 Volts, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.