Shop LYLE

Danger Sign, 14" W, 10" H, 0.040" Thickness, U3-1060-NA_14x10

  • Mfr # U3-1060-NA_14x10
  • Zoro # G5279753

product price: 
$
8.89
/ea

Key Features

Header
Danger
Legend
___ Volts
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U3-1060-NA_14x10
Zoro #
G5279753
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
___ Volts
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Background Color
Black, Red
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 235 Degrees F
Sign Legend Text Color
Black
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Maximum Service Temperature
140 Degrees F
Anti-Slip Surface
No
Write on Surface
Yes
Abrasion Resistant
No
Sign Legend Style
Text
Sign Mounting Location
Wall
Glow In The Dark
No
Sign Legend
___ Volts
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Metal Detectable
No
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Sign Header Style
Text
Includes Mounting Hardware
No
Material Special Properties
Write-On Surface
Average Outdoor Durability
3 to 5 yr
Sign Header
Danger
State Specific Sign
No
Sign Header Background Color
Black, Red, White
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Product Type
Danger Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend ___ Volts, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.