Danger Sign, 14" W, 10" H, 0.040" Thickness, U3-1071-NA_14x10

  • Mfr # U3-1071-NA_14x10

  • Zoro # G5242811


product price:  $8.29
/ea

Key Features

Header
Danger
Legend
208 Volts
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1071-NA_14x10
Zoro #
G5242811
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
208 Volts
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
ANSI Compliant
Yes
Legend Style
Text
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Operating Temp. Range
-40 Degrees to 235 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
Sign Legend Text Color
Black
Sign Header Style
Text
Number of Printed Sides
1
Maximum Service Temperature
140 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Abrasion Resistant
No
Metal Detectable
No
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
Mirror Print
No
Anti-Slip Surface
No
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Sign Legend Style
Text
Graffiti Resistant
Yes
Sign Header
Danger
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Write on Surface
No
Outdoor Life Expectancy
3 to 5 yr
Average Outdoor Durability
3 to 5 yr
Sign Legend
208 Volts
Corrosion Resistant
Yes
Sign Mounting Location
Wall
State Specific Sign
No
Sign Header Text Color
White
Includes Mounting Hardware
No
Sign Legend Background Color
White
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend 208 Volts, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.