Danger Sign, 14" W, 10" H, 0.040" Thickness, U3-1095-NA_14x10

  • Mfr # U3-1095-NA_14x10

  • Zoro # G5199509


product price:  $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Header
Danger
Legend
Acids Wear Goggles Avoid Fumes And Skin Contact Wash With Water Immediately
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3-1095-NA_14x10
Zoro #
G5199509
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Acids Wear Goggles Avoid Fumes And Skin Contact Wash With Water Immediately
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Header Background Color
Black, Red
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Operating Temp. Range
-40 Degrees to 235 Degrees F
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Black
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
State Specific Sign
No
Sign Header Text Color
White
Write on Surface
No
Mirror Print
No
Includes Mounting Hardware
No
Sign Header Style
Text
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
Sign Format
Traditional OSHA
Sign Legend
Acids Wear Goggles Avoid Fumes And Skin Contact Wash With Water Immediately
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Chemical Resistant
No
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
3 to 5 yr
Sign Header
Danger
Maximum Service Temperature
140 Degrees F
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Glow In The Dark
No
Metal Detectable
No
Sign Legend Background Color
White
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Acids Wear Goggles Avoid Fumes And Skin Contact Wash With Water Immediately, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.