Shop LYLE

Danger Sign, 14" W, 10" H, 0.040" Thickness, U3-1203-NA_14x10

  • Mfr # U3-1203-NA_14x10
  • Zoro # G5189130

product price: 
$
8.89
/ea

Key Features

Header
Danger
Legend
Confined Space Enter Tank By Permit Only
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U3-1203-NA_14x10
Zoro #
G5189130
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
Confined Space Enter Tank By Permit Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Operating Temp. Range
-40 Degrees to 235 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Background Color
Black, Red
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Header Text Color
White
Outdoor Life Expectancy
3 to 5 yr
Sign Header Background Color
Black, Red, White
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Sign Header Style
Text
Maximum Service Temperature
140 Degrees F
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
20 ft
Corrosion Resistant
Yes
Sign Legend Background Color
White
Graffiti Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Text
Sign Legend
Confined Space Enter Tank By Permit Only
Glow In The Dark
No
Abrasion Resistant
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Metal Detectable
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Mirror Print
No
State Specific Sign
No
Sign Header
Danger
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Protective Coating
Clear Film Laminate
Product Type
Danger Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Enter Tank By Permit Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.