Shop LYLE

Danger Sign, 14" W, 10" H, 0.040" Thickness, U3-1218-NA_14x10

  • Mfr # U3-1218-NA_14x10
  • Zoro # G5235997

product price: 
$
8.89
/ea

Key Features

Header
Danger
Legend
Confined Space Keep Out
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U3-1218-NA_14x10
Zoro #
G5235997
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
Confined Space Keep Out
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
White
Sign Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Black, Red
Legend Style
Text
Sign Legend Text Color
Black
Sign Header Background Color
Black, Red, White
Write on Surface
No
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Corrosion Resistant
Yes
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Material Properties
Rigid
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mirror Print
No
Sign Header
Danger
Graffiti Resistant
Yes
Metal Detectable
No
Sign Legend Style
Text
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
Sign Legend Background Color
White
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
140 Degrees F
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Legend
Confined Space Keep Out
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Product Type
Danger Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Keep Out, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.