Shop LYLE
See all product information
Create Account
Danger Sign, 14" W, 10" H, 0.040" Thickness, U3-1400-NA_14x10
- Mfr # U3-1400-NA_14x10
- Zoro # G5264143
product price:Â
$
8.89
/ea
Key Features
Header
Danger
Legend
Electrical Box Covers Must Be Closed At All Times
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Width
- 14 in
- Height
- 10 in
- Thickness
- 0.04 in
- Depth
- 1/25 in
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Electrical Box Covers Must Be Closed At All Times, Sign Legend Background Color White, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.