Danger Sign, 14" W, 10" H, 0.040" Thickness, U3-1455-NA_14x10

  • Mfr # U3-1455-NA_14x10

  • Zoro # G5233422


product price:  $8.29
/ea

Key Features

Header
Danger
Legend
Face Shield Must Be Worn When Operating This Machine
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3-1455-NA_14x10
Zoro #
G5233422
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Face Shield Must Be Worn When Operating This Machine
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 235 Degrees F
Header Background Color
Black, Red
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI Compliant
Yes
Header Legend Color
White
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Chemical Resistant
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Legend
Face Shield Must Be Worn When Operating This Machine
Glow In The Dark
No
Sign Legend Style
Text
Corrosion Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Includes Mounting Hardware
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Graffiti Resistant
Yes
State Specific Sign
No
Abrasion Resistant
No
Material Properties
Rigid
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Maximum Service Temperature
140 Degrees F
Sign Header
Danger
Sign Header Background Color
Black, Red, White
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
3 to 5 yr
Sign Header Style
Text
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Number of Printed Sides
1
Sign Header Text Color
White
Mounting Pattern
No Mounting Holes
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Face Shield Must Be Worn When Operating This Machine, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.