Shop LYLE

Danger Sign, 14" W, 10" H, 0.040" Thickness, U3-1615-NA_14x10

  • Mfr # U3-1615-NA_14x10
  • Zoro # G5185649

product price: 
$
8.89
/ea

Key Features

Header
Danger
Legend
High Voltage Electrical Equipment
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U3-1615-NA_14x10
Zoro #
G5185649
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
High Voltage Electrical Equipment
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Operating Temp. Range
-40 Degrees to 235 Degrees F
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black, Red
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Corrosion Resistant
Yes
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967
Material Properties
Rigid
Sign Header Background Color
Black, Red, White
Abrasion Resistant
No
Mirror Print
No
Sign Header
Danger
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Sign Legend Style
Text
Outdoor Life Expectancy
3 to 5 yr
Write on Surface
No
Metal Detectable
No
Graffiti Resistant
Yes
Sign Legend
High Voltage Electrical Equipment
Sign Mounting Location
Wall
Average Outdoor Durability
3 to 5 yr
ANSI 969 Compliant
No
Glow In The Dark
No
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Number of Printed Sides
1
Maximum Service Temperature
140 Degrees F
State Specific Sign
No
Anti-Slip Surface
No
Sign Header Text Color
White
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage Electrical Equipment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews