Danger Sign, 14" W, 10" H, 0.040" Thickness, U3-1966-NA_14x10

  • Mfr # U3-1966-NA_14x10

  • Zoro # G5267969


product price:  $8.29
/ea

Key Features

Header
Danger
Legend
Safety Glasses And Hard Hats Required In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1966-NA_14x10
Zoro #
G5267969
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Safety Glasses And Hard Hats Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Black, Red
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 235 Degrees F
Sign Legend Text Color
Black
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Write on Surface
No
Sign Header Text Color
White
Mounting Pattern
No Mounting Holes
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Sign Legend
Safety Glasses And Hard Hats Required In This Area
Maximum Service Temperature
140 Degrees F
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Legend Background Color
White
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Mirror Print
No
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Sign Header
Danger
Glow In The Dark
No
Chemical Resistant
No
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Background Color
Black, Red, White
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Outdoor Life Expectancy
3 to 5 yr
Anti-Slip Surface
No
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses And Hard Hats Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.